Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10mm Bore Mini Air Cylinder 60mm Stroke

  • Mfr # CDJ2B10-60Z-A

  • Zoro # G4999797


product price: $28.59
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
15 mm
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDJ2B10-60Z-A
Zoro #
G4999797
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
15 mm
Rod Thread Size
M4 x 0.7
Inlet Size
M5 x 0.8
Rod Diameter
4 mm
Bore Diameter
10 mm
Body Diameter
14 mm
Overall Width
12 mm
Retracted Length
74 mm
Extended Length
134 mm
Stroke Length
60 mm
Overall Height
12 mm

Details

Cylinder Action
Double Acting
Item
Tie Rod Cylinder
Body Material
Stainless Steel
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
Piston Rod Material
Stainless Steel
Cushion Type
Rubber Cushion
Piston Material
Aluminum
Standards
RoHS Compliant
Minimum Operating Pressure
8.7 MPa
Minimum Operating Temperature
14 Degrees F
For Fluid Type
Air
Maximum Operating Temperature
140 Degrees F
System of Measurement
Metric
Number of Rods
Single Rod
Series
CJ2-Z
Maximum Operating Pressure
101.5 MPa
Weight
10 g
Inlet Gender
Female
Lead Wire Type
No Lead Wire
Air Inlet Type
Metric Standard
Rod Gender
Male
Cylinder Repair
Non-Repairable
Body Material Grade
316
Mounting Orientation
Horizontal, Vertical
Rod Rotation
Rotating Rod
Actuation Type
Air Extend, Air Retract
Piston Rod Material Grade
304

Description

Tie Rod Cylinder, Body Material Stainless Steel, Cylinder Type Tie Rod, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 10 mm, Cushion Type Rubber Cushion, Stroke Length 60 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Mounting Location Foot, Body Material Grade 316, Overall Width 12 mm, Overall Height 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.