Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10mm Bore Pin Cylinder 10mm Stroke

  • Mfr # CDJP2B10-10D

  • Zoro # G4999596


product price: $33.39
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
10 mm
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDJP2B10-10D
Zoro #
G4999596
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Length
10 mm
Rod Thread Size
M4 x 0.7
Overall Height
19 mm
Stroke Length
10 mm
Rod Diameter
4 mm
Overall Width
15 mm
Retracted Length
38 mm
Extended Length
48 mm
Inlet Size
M3 x 0.5
Bore Diameter
10 mm

Details

Cylinder Action
Double Acting
Item
Extruded Cylinder
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
Cushion Type
Rubber Cushion
Piston Material
Brass
Standards
RoHS Compliant
Spring Extension Force
10.39 lb
Piston Rod Material
Stainless Steel
System of Measurement
Metric
Minimum Operating Temperature
14 Degrees F
Number of Rods
Single Rod
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
8.7 MPa
Weight
29 g
Actuation Type
Air Extend, Air Retract
Maximum Operating Pressure
101.5 MPa
Series
CJP2
Lead Wire Type
No Lead Wire
Mounting Orientation
Horizontal, Vertical
Rod Rotation
Rotating Rod
Rod Gender
Male
Air Inlet Type
Metric Standard
Body Material Finish
Anodized
Inlet Gender
Female
Cylinder Repair
Non-Repairable
Piston Rod Material Grade
304

Description

Extruded Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 10 mm, Cushion Type Rubber Cushion, Stroke Length 10 mm, Inlet Size M3 x 0.5, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.