Zoro Homepage

1/2" NPT 3 Port Pilot Solenoid Valve

  • Mfr # VG342R-5DZ-04N

  • Zoro # G5002411


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
VG342
Voltage
24V DC
Power Consumption
4.8 W
Overall Height
7 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG342R-5DZ-04N
Zoro #
G5002411
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
7 1/8 in
Overall Width
3 7/16 in
Pipe Size
1/2"
Inlet Port Connection Size
1/2 in

Details

Item
Solenoid Air Control Valve
Body Style
Body-Ported
Series
VG342
Voltage
24V DC
Power Consumption
4.8 W
Body Material
Aluminum
Override
Non-Locking
Standards
RoHS Compliant
Operating Temperature - Maximum
122 Degrees F
Inlet Port Connection Type
NPT
Operating Pressure - Minimum
-14.7 psi
Poppet Material
Aluminum
Vacuum Rating
Vacuum Operable
For Media
Air
Response Time
30 msec
Operating Temperature - Minimum
14 Degrees F
Operating Pressure - Maximum
130.5 psi
Valve Action
Normally Open/Normally Closed
Seal Material
Rubber
Lubrication
Lubrication Not Required
Pilot Type
Remote Pilot
Includes Solenoid Coil
Solenoid Coil Included
Number of Ports
3
Valve Type
Poppet
Product Type
Solenoid Air Control Valve
Coefficient of Volume (Cv)
7
Electrical Connection Type
DIN Solenoid Connector

Description

Solenoid Air Control Valve, Voltage 24V DC, Body Style Body-Ported, Power Consumption 4.8 W, Override Non-Locking, Overall Height 7 1/8 in, Overall Width 3 7/16 in, Standards RoHS Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.