Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12mm Bore Guided Cylinder 100mm Stroke

  • Mfr # MGPM12-100Z

  • Zoro # G5002746


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGPM12-100Z
Zoro #
G5002746
UPC #
-
Country of Origin
China

Dimensions

Extended Length
168 mm
Stroke Length
100 mm
Bore Diameter
12 mm
Retracted Length
68 mm
Inlet Size
M5 x 0.8
Overall Height
58 mm
Air Inlet Size
M5 x 0.8
Overall Width
22 mm

Details

Item
Guided Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
Cushion Type
None
Standards
RoHS Compliant
Series
MGP
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-10 Degrees C
Weight
0.55 kg
Maximum Operating Pressure
145 psi
Actuation Type
Spring Extend, Spring Retract
Minimum Operating Pressure
0.12 MPa
Air Inlet Center to Center Distance
18 mm
For Fluid Type
Air
System of Measurement
Metric
Body Material Finish
Hard Anodized
Cylinder Stroke
100 mm
Body Material Grade
A6063S-T5
Port Location
Side Ported, Top Ported
Bearing Type
Slide Bearing
Air Inlet Type
M thread
Air Inlet Gender
Female

Description

Guided Cylinder,12mm Bore,100mm Stroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.