Zoro Homepage

12mm Bore Single Finger Escapement 10mm Stroke

  • Mfr # MIS12-10D

  • Zoro # G5001136


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Pressure
101 psi
Rod Diameter
6 mm
Stroke Length
10 mm
Minimum Operating Temperature
14 Degrees F
Minimum Operating Pressure
29 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIS12-10D
Zoro #
G5001136
UPC #
-
Country of Origin
Japan

Dimensions

Rod Diameter
6 mm
Stroke Length
10 mm
Bore Diameter
12 mm

Details

Item
Feed Escapement
Maximum Operating Pressure
101 psi
Minimum Operating Temperature
14 Degrees F
Minimum Operating Pressure
29 psi
Weight
0.13 kg
Seal Material
NBR
Maximum Operating Temperature
140 Degrees F
Stroke Adjustability
Fixed

Description

Feed Escapement, Stroke Length 10 mm, Stroke Adjustability Fixed, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 29 psi, Bore Diameter 12 mm, Rod Diameter 6 mm, Seal Material NBR, Weight 0.13 kg, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.