1/4" Tube x MNPT SS Male 90 Degree Elbow

  • Mfr # KQG2L07-N02S

  • Zoro # G4576774


product price: $28.79
/ea

Key Features

Max. Pressure
435 psi
Application
Air, Non-Potable Water, Steam
Tube Size
1/4 in
Fitting Connection Type
Tube x MNPT
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQG2L07-N02S
Zoro #
G4576774
UPC #
-
Country of Origin
Japan

Dimensions

Tube Size
1/4 in
Pipe Size
1/4 in x 1/4 in
Hex Head Size
14 mm
Overall Length
20 13/32 mm
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Thread Size
1/4"
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Push-Fit Elbow Fitting
Max. Pressure
435 psi
Application
Air, Non-Potable Water, Steam
Fitting Connection Type
Tube x MNPT
Standards
RoHS
Temp. Range
23 Degrees to 302 Degrees F
Specific Pipe Fitting Shape
90 Degrees Elbow
Fitting Shape
90 Degrees Elbow
Pipe Fitting Connection Type
Tube x MNPT
Basic Pipe Fitting Shape
Elbow
Tube Fitting Material
316 Stainless Steel
Basic Pipe Fitting Material
Metal
Color
Silver
Release Type
Button
Material Grade
316
Fitting Material
Stainless Steel
System of Measurement
Imperial
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Maximum Operating Pressure
145 psi
Maximum Operating Temperature
302 Degrees F
Fitting Side B Connection Type
MNPT
Resistance Properties
Corrosion-Resistant
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Minimum Operating Temperature
41 Degrees F
Operating Temperature - Maximum
302 Degrees F
Series
KQG2
Operating Temperature - Minimum
41 Degrees F
For Media Type
Air, Non-Potable Water, Gases
Fitting Side 2 Connection Type
MNPT
Connector Type
Adapter
Operating Pressure - Maximum
145 psi
Fitting Side 1 Connection Type
Push-to-Connect

Description

The SMC - KQG2L07-N02S is a push-on hose fitting intended for connection needs within diverse industrial settings. An essential addition to commercial and industrial applications involving hoses and pneumatic systems, this fitting enables secure and efficient hose connections.

Key Features:

  • Part of the KQG2 series, aligning with other components from the same series.
  • Made from metal, designed for durability and potential for long-term use.
  • The fitting is designed to be compatible with a range of hose sizes within specified dimensions.
  • Features a hex socket head cap intended to facilitate a secure hose connection and aid in installation and removal processes.
  • Boasts a functional silver hue, contributing to its visibility in industrial settings.
  • Its compact size and lightweight design are specific features that may contribute to installation and handling processes.
  • The thread size is identified as NPT 1/4", denoting the fitting compatibility with other threads and parts in the system.
  • The product does not have a designated airflow capacity. Its operation depends on the airflow capacity of the connected hose.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.