1/4" x 5/16" Tube x MNPT SS Male Adapter
Mfr # KQG2H09-N02S
Zoro # G4632713
product price: $13.99
/eaKey Features
Max. Pressure
435 psi
Application
Air, Non-Potable Water, Steam
Tube Size
5/16 in
Fitting Connection Type
Tube x MNPT
Standards
RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KQG2H09-N02S
Zoro #
G4632713
UPC #
-
Country of Origin
Japan
Dimensions
Tube Size
5/16 in
Pipe Size
5/16 in x 1/4 in
Hex Head Size
14 mm
Overall Length
23 3/32 mm
Fitting Side A Tube Outer Diameter
5/16 in
Fitting Side B Pipe Size
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
5/16 in
Fitting Thread Size
1/4"
Description
The SMC - KQG2H09-N02S is a push-on hose fitting designed by SMC for industrial and commercial environments. With features that offer potential durability, compatibility, and setup ease, this fitting can be an asset in your operations. It is designed with the intent to provide a potentially strong connection and performance. Furthermore, this hose fitting could contribute to efficiency in your workflow.
Key Features:
- Size: The product dimensions reflect a compact design approach, seeking to seamlessly meet your industry-standard needs.
- Material make-up: Built with a blend of high-quality materials to potentially endure challenging industrial conditions and provide long-term service.
- Connection Type: The connection type of this hose fitting is push-on. It is designed to aim for a potentially secure and efficient fit, removing the dependency on clamps or bands.
- Pressure Rating: This fitting meets specified pressure ratings, thus it is intended to endure and maintain a broad range of pressure-related demands in commercial and industrial environments.
- Installation: The installation process follows a set series of steps, aiming at reducing setup time and potentially increasing productivity.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.