Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16mm Bore Compact Cylinder 30mm Stroke

  • Mfr # CDQ2B16-30DMZ

  • Zoro # G5001790


product price: $36.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
12 mm
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B16-30DMZ
Zoro #
G5001790
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
12 mm
Rod Thread Size
M6 x 1.0
Stroke Length
30 mm
Extended Length
64 mm
Inlet Size
M5 x 0.8
Overall Height
29.5 mm
Rod Diameter
8 mm
Bore Diameter
16 mm
Retracted Length
34 mm
Overall Width
37 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Spring Extension Force
23.83 lb
Piston Rod Material
Stainless Steel
Standards
RoHS Compliant
Piston Material
Aluminum
Cushion Type
None
Minimum Operating Pressure
10.15 MPa
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
145 MPa
Actuation Type
Air Extend, Air Retract
Series
CQ2
Number of Rods
Single Rod
Piston Material Finish
Chromate Coated
Minimum Operating Temperature
14 Degrees F
Inlet Gender
Female
For Fluid Type
Air
Weight
73 g
System of Measurement
Metric
Mounting Orientation
Horizontal
Rod Gender
Male
Body Material Finish
Anodized
Cylinder Repair
Non-Repairable
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
Air Inlet Type
Rc
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 16 mm, Cushion Type None, Stroke Length 30 mm, Inlet Size M5 x 0.8, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable, Overall Width 37 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.