Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16mm Bore Free Mount Cylinder 10mm Stroke

  • Mfr # CDU16-10D

  • Zoro # G5000436


product price: $34.79
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Rod Thread Size
M5 x 0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDU16-10D
Zoro #
G5000436
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M5 x 0.8
Bore Diameter
16 mm
Inlet Size
1/8 in
Overall Width
32 mm
Rod Diameter
6 mm
Stroke Length
10 mm
Extended Length
76 mm
Overall Height
20 mm
Retracted Length
46 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Piston Material
Aluminum
Cushion Type
Rubber Cushion
Spring Extension Force
23.83 lb
Piston Rod Material
Stainless Steel
Maximum Operating Temperature
158 Degrees F
Minimum Operating Pressure
8.7 MPa
Series
CU
For Fluid Type
Air
System of Measurement
Metric
Actuation Type
Air Extend, Air Retract
Minimum Operating Temperature
14 Degrees F
Piston Material Finish
Chromate Coated
Weight
35 g
Maximum Operating Pressure
101.5 MPa
Air Inlet Type
Rc
Number of Rods
Single Rod
Rod Rotation
Rotating Rod
Rod Gender
Male
Lead Wire Type
No Lead Wire
Cylinder Repair
Non-Repairable
Inlet Gender
Female
Mounting Orientation
Horizontal, Vertical
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Free, Bore Diameter 16 mm, Cushion Type Rubber Cushion, Stroke Length 10 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Mounting Location Front, Rear, Body Material Grade Not Applicable, Overall Width 32 mm, Overall Height 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.