Zoro Homepage

16mm Bore Free Mount Cylinder 20mm Stroke

  • Mfr # CDU16-20D

  • Zoro # G5000427


product price: $34.29
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDU16-20D
Zoro #
G5000427
UPC #
00713049075099
Country of Origin
China

Dimensions

Rod Thread Size
M5 x 0.8
Overall Height
20 mm
Bore Diameter
16 mm
Overall Width
32 mm
Extended Length
76 mm
Retracted Length
46 mm
Rod Diameter
6 mm
Inlet Size
1/8 in
Stroke Length
20 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Stainless Steel
Standards
RoHS Compliant
Cushion Type
Rubber Cushion
Spring Extension Force
23.83 lb
Piston Material
Aluminum
Air Inlet Type
Rc
Weight
98 g
Series
CU
System of Measurement
Metric
Minimum Operating Temperature
14 Degrees F
Number of Rods
Single Rod
Maximum Operating Temperature
158 Degrees F
Actuation Type
Air Extend, Air Retract
Minimum Operating Pressure
8.7 MPa
Maximum Operating Pressure
101.5 MPa
For Fluid Type
Air
Piston Material Finish
Chromate Coated
Lead Wire Type
No Lead Wire
Cylinder Repair
Non-Repairable
Rod Gender
Male
Inlet Gender
Female
Rod Rotation
Rotating Rod
Mounting Orientation
Horizontal, Vertical
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Free, Bore Diameter 16 mm, Cushion Type Rubber Cushion, Stroke Length 20 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Mounting Location Front, Rear, Body Material Grade Not Applicable, Overall Width 32 mm, Overall Height 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.