Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16mm Bore Pin Cylinder 15mm Stroke

  • Mfr # CDJP2B16-15D

  • Zoro # G4999578


product price: $40.99
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
12 mm
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDJP2B16-15D
Zoro #
G4999578
UPC #
00713049054445
Country of Origin
Japan

Dimensions

Rod Thread Length
12 mm
Rod Thread Size
M5 x 0.8
Overall Width
20 mm
Retracted Length
48.5 mm
Stroke Length
15 mm
Extended Length
63.5 mm
Bore Diameter
16 mm
Rod Diameter
6 mm
Overall Height
24.5 mm
Inlet Size
M5 x 0.8

Details

Item
Extruded Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Cushion Type
Rubber Cushion
Piston Material
Aluminum
Spring Extension Force
27.2 lb
Piston Rod Material
Stainless Steel
Actuation Type
Air Extend, Air Retract
Series
CJP2
System of Measurement
Metric
Maximum Operating Pressure
101.5 MPa
Number of Rods
Single Rod
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
14 Degrees F
Piston Material Finish
Chromate Coated
Weight
50 g
Minimum Operating Pressure
8.7 MPa
Lead Wire Type
No Lead Wire
Air Inlet Type
Metric Standard
Rod Rotation
Rotating Rod
Inlet Gender
Female
Rod Gender
Male
Cylinder Repair
Non-Repairable
Body Material Finish
Anodized
Mounting Orientation
Horizontal, Vertical
Piston Rod Material Grade
304

Description

Extruded Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 16 mm, Cushion Type Rubber Cushion, Stroke Length 15 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.