1/8" x 1/4" Tube x MNPT SS Male Branch Tee

  • Mfr # KQG2T07-N01S

  • Zoro # G4558014


product price:  $33.47
/ea

Key Features

Max. Pressure
435 psi
Fitting Connection Type
Tube x MNPT
Tube Size
1/4 in
Standards
RoHS
Application
Air, Non-Potable Water, Steam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQG2T07-N01S
Zoro #
G4558014
UPC #
-
Country of Origin
Japan

Dimensions

Tube Size
1/4 in
Pipe Size
1/4 in x 1/8 in
Hex Head Size
12 mm
Overall Length
31 13/16 mm
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side C Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side 3 Pipe Size
1/8 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 4 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Push-Fit Tee Fitting
Max. Pressure
435 psi
Fitting Connection Type
Tube x MNPT
Standards
RoHS
Application
Air, Non-Potable Water, Steam
Temp. Range
23 Degrees to 302 Degrees F
Specific Pipe Fitting Shape
Branch Tee
Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Tube x MNPT
Color
Silver
Tube Fitting Material
316 Stainless Steel
Fitting Side B Connection Type
Push-to-Connect
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
41 Degrees F
Fitting Side C Connection Type
MNPT
Fitting Material
Stainless Steel
Release Ring Material
Stainless Steel
Material Grade
316
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane
System of Measurement
Imperial
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Temperature
302 Degrees F
Maximum Operating Pressure
145 psi
Connector Type
Adapter
Fitting Side 4 Connection Type
NPT
Operating Temperature - Minimum
41 Degrees F
Thread Sealant Type
PTFE
Operating Temperature - Maximum
302 Degrees F
Fitting Side 3 Connection Type
MNPT
Fitting Side 1 Connection Type
Tube
For Media Type
Air, Non-Potable Water, Gases
Fitting Side 2 Connection Type
Tube
Finish
Fluoro Coated
Operating Pressure - Maximum
145 psi

Description

Product: SMC - KQG2T07-N01S

Product Category: Push On Hose Fittings

Product Type: One-Touch Fitting

Body Material: Stainless Steel

Hose I.D: 1/4"

Thread Size and Thread Type: 1/8", NPT

Operating Pressure Range: -14.5 - 145 psi

Operating Temperature Range: -5 to 150 Degrees Celsius

Suitable for Tubing Material: Nylon, Soft Nylon, and Polyurethane

The SMC - KQG2T07-N01S is a product in the category of push-on hose fittings, more specifically, a one-touch fitting. These fittings are usually employed to form airtight connections in a pneumatic system between tubes and hoses. The SMC - KQG2T07-N01S is designed to be used with tubing materials such as nylon, soft nylon, and polyurethane. With an operating pressure range of -14.5 to 145 psi and an operating temperature range of -5 to 150 degrees Celsius, this fitting serves a wide array of applications.

Key Features:

  • The 'One-Touch Fitting' type is intended for connection/disconnection.
  • Features a 1/4" Hose I.D and a Thread Size and Type of 1/8" NPT, demonstrating its compatibility with certain tubing and thread specifications.
  • Has an operating pressure range of -14.5 - 145 psi.
  • Has an operating temperature range of -5 to 150 Degrees Celsius.
  • Can be used with tubing materials such as nylon, soft nylon, and polyurethane.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.