1/8" x 1/4" Tube x R(PT) SS Male 90 Degree Elbow

  • Mfr # KQG2L06-01S

  • Zoro # G4542501


product price:  $29.49
/ea

Key Features

Max. Pressure
435 psi
Fitting Connection Type
Tube x R(PT)
Tube Size
1/4 in
Standards
RoHS
Application
Air, Non-Potable Water, Steam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQG2L06-01S
Zoro #
G4542501
UPC #
-
Country of Origin
Japan

Dimensions

Tube Size
1/4 in
Pipe Size
1/4 in x 1/8 in
Hex Head Size
10 mm
Overall Length
16 13/32 mm
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side B Pipe Size
1/8 in
Fitting Thread Size
1/8"
Fitting Side 2 Tube Outer Diameter
1/8 in
Fitting Side 1 Tube Outer Diameter
6 mm

Details

Item
Push-Fit Elbow Fitting
Max. Pressure
435 psi
Fitting Connection Type
Tube x R(PT)
Standards
RoHS
Application
Air, Non-Potable Water, Steam
Temp. Range
23 Degrees to 302 Degrees F
Specific Pipe Fitting Shape
90 Degrees Elbow
Fitting Shape
90 Degrees Elbow
Color
Silver
Basic Pipe Fitting Shape
Elbow
Tube Fitting Material
316 Stainless Steel
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Tube x R(PT)
Maximum Operating Temperature
302 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
145 psi
Fitting Material
Stainless Steel
Minimum Operating Temperature
41 Degrees F
System of Measurement
Imperial/Metric
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Release Type
Button
Resistance Properties
Corrosion-Resistant
Fitting Side B Connection Type
MBSPT
Material Grade
316
Series
KQG2
Operating Temperature - Minimum
41 Degrees F
Fitting Side 2 Connection Type
BSPT
Operating Temperature - Maximum
302 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Adapter
For Media Type
Air, Non-Potable Water, Gases
Operating Pressure - Maximum
145 psi

Description

The SMC - KQG2L06-01S is categorized under Push On Hose Fittings. This item is a versatile and functional tool, compatible with specific hose types to provide connections in a myriad of industrial and commercial settings. The fitting is designed for securely fitting with specific hose types, providing a solid fit and optimized performance. Serving functions that are utilized in various applications, its main role is in the regulation and control of the flow of fluids or gases.

Key Features:

  • Made for specific hose types for secure fitment, highlighting its specialized application and compatibility.
  • Provides functionality such as the regulation and control of fluid or gas flow, which is essential in a vast array of industrial systems.
  • Compliant with specific industry standards. The performance may vary based on conditions.
  • Does not have additional certifications or ratings, appealing to customers in search of simple, uncomplicated fittings.
  • The product does not include warranties or promotional offerings, emphasizing its stand-alone quality and functionality.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.