1/8" x 3/8" Tube x MNPT SS Male 90 Degree Elbow

  • Mfr # KQG2L11-N01S

  • Zoro # G4622536


product price:  $37.79
/ea

Key Features

Max. Pressure
435 psi
Application
Air, Non-Potable Water, Steam
Fitting Connection Type
Tube x MNPT
Tube Size
3/8 in
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQG2L11-N01S
Zoro #
G4622536
UPC #
-
Country of Origin
Japan

Dimensions

Tube Size
3/8 in
Pipe Size
3/8 in x 1/8 in
Hex Head Size
12 mm
Overall Length
19 13/32 mm
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
1/8 in
Fitting Thread Size
1/8"

Details

Item
Push-Fit Elbow Fitting
Max. Pressure
435 psi
Application
Air, Non-Potable Water, Steam
Fitting Connection Type
Tube x MNPT
Standards
RoHS
Temp. Range
23 Degrees to 302 Degrees F
Specific Pipe Fitting Shape
90 Degrees Elbow
Fitting Shape
90 Degrees Elbow
Color
Silver
Tube Fitting Material
316 Stainless Steel
Pipe Fitting Connection Type
Tube x MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Maximum Operating Pressure
145 psi
Material Grade
316
System of Measurement
Imperial
Minimum Operating Temperature
41 Degrees F
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Temperature
302 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Resistance Properties
Corrosion-Resistant
Fitting Side B Connection Type
MNPT
Release Type
Button
Fitting Material
Stainless Steel
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Maximum
302 Degrees F
Operating Temperature - Minimum
41 Degrees F
Connector Type
Adapter
Operating Pressure - Maximum
145 psi
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air, Non-Potable Water, Gases
Series
KQG2

Description

The SMC - KQG2L11-N01S, classified under "Push On Hose Fittings", acts as a critical component for varying industrial and commercial applications by facilitating the connection of hoses within any system. These fittings, highly versatile, are intended to support a connection for hoses and their compatible systems.

Key Features:

  • Category: "Push On Hose Fittings" - This fitting primarily serves to connect and disconnect hoses swiftly and easily.
  • Label: "" - This denotes the product's universal fitting property, signifying compatibility with a wide assortment of hose types.
  • Function: Defined as "" - Despite the current lack of established value, the fitting aims to support a connection between a hose and its appropriate systems.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.