1/8" x 3/8" Tube x MNPT SS Male Branch Tee

  • Mfr # KQG2T11-N01S

  • Zoro # G4636326


product price:  $54.99
/ea

Key Features

Max. Pressure
435 psi
Fitting Connection Type
Tube x MNPT
Tube Size
3/8 in
Standards
RoHS
Application
Air, Non-Potable Water, Steam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQG2T11-N01S
Zoro #
G4636326
UPC #
-
Country of Origin
Japan

Dimensions

Tube Size
3/8 in
Pipe Size
3/8 in x 1/8 in
Hex Head Size
12 mm
Overall Length
40 mm
Fitting Side C Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side 4 Pipe Size
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 3 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Push-Fit Tee Fitting
Max. Pressure
435 psi
Fitting Connection Type
Tube x MNPT
Standards
RoHS
Application
Air, Non-Potable Water, Steam
Temp. Range
23 Degrees to 302 Degrees F
Specific Pipe Fitting Shape
Branch Tee
Fitting Shape
Tee
Pipe Fitting Connection Type
Tube x MNPT
Tube Fitting Material
316 Stainless Steel
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Color
Silver
Maximum Operating Temperature
302 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
System of Measurement
Imperial
Minimum Operating Temperature
41 Degrees F
Maximum Operating Pressure
145 psi
Release Ring Material
Stainless Steel
Fitting Side B Connection Type
Push-to-Connect
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane
Fitting Side C Connection Type
MNPT
Material Grade
316
Operating Pressure - Maximum
145 psi
Fitting Side 4 Connection Type
NPT
For Media Type
Air, Non-Potable Water, Gases
Connector Type
Adapter
Fitting Side 1 Connection Type
Tube
Operating Temperature - Minimum
41 Degrees F
Finish
Fluoro Coated
Thread Sealant Type
PTFE
Operating Temperature - Maximum
302 Degrees F
Fitting Side 3 Connection Type
MNPT
Fitting Side 2 Connection Type
Tube

Description

Push-Fit Tee Fitting, Application Air, Non-Potable Water, Steam, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Material Grade 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Stainless Steel, Maximum Operating Pressure 145 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.