Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20mm Shaft Compact Rotary Cylinder 180 Deg Angle

  • Mfr # CDRQ2BS20-180

  • Zoro # G5001720


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Magnetic Piston
Magnetic Piston
Piston Material
Stainless Steel
End Cap Material
Aluminum Alloy
Standards
RoHS Compliant
Cushion Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDRQ2BS20-180
Zoro #
G5001720
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
140.5 mm
Inlet Size
1/8 in
Keyway Length
20 mm
Shaft Length
27.5 mm
Bore Diameter
20 mm
Shaft Diameter
10 mm
Overall Height
59 mm
Overall Width
63 mm
Keyway Width
4 mm

Details

Item
Rotary Actuator
Magnetic Piston
Magnetic Piston
Piston Material
Stainless Steel
End Cap Material
Aluminum Alloy
Standards
RoHS Compliant
Cushion Type
None
Maximum Operating Temperature
140 Degrees F
Weight
700 g
Minimum Operating Pressure
14.5 psi
Output Shaft Type
Keyed Shaft
For Fluid Type
Air
Air Inlet Center to Center Distance
34 mm
Maximum Operating Pressure
145 psi
Housing Material
Aluminum Alloy
Air Inlet Type
RC
Housing Material Finish
Anodized
Minimum Operating Temperature
32 Degrees F
System of Measurement
Metric
Maximum Output Torque
1.8 N-m
Actuator Style
Single Rack
Rotation Angle
180 Degrees

Description

Rotary Actuator, Actuator Style Single Rack, Maximum Output Torque 1.8 N-m, Rotation Angle 180 Degrees , Bore Diameter 20 mm, Maximum Operating Pressure 145 psi, Shaft Diameter 10 mm, Shaft Length 27.5 mm, Inlet Size 1/8 in, Air Inlet Type RC, Cushion Type None, Magnetic Piston Magnetic Piston, Weight 700 g, Maximum Operating Temperature 140 Degrees F, Minimum Operating Pressure 14.5 psi, Minimum Operating Temperature 32 Degrees F, Standards RoHS Compliant, For Fluid Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.