Zoro Homepage
This item is Discontinued.
Smc 21-26V-DC 1Mpa Pneumatic Solenoid Valve VFS3310-5DZ-02N

21-26V-DC 1Mpa Pneumatic Solenoid Valve (Discontinued)

  • Mfr # VFS3310-5DZ-02N
  • Zoro # G105718210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFS3310-5DZ-02N
Zoro #
G105718210
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
95 mm
Width (mm)
241 mm
Overall Length
30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.