2/3 PORT MECHANICAL VALVE
Mfr # VM120-N01-33A
Zoro # G415197224
product price: $23.49
/eaKey Features
Series
VM100
Overall Height
63 5/8 mm
Overall Length
44 mm
Body Material
Aluminum
Product Type
Manual Air Control Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VM120-N01-33A
Zoro #
G415197224
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
63 5/8 mm
Overall Length
44 mm
Valve Port Connection Size
1/8 in
Details
Item
Mechanical Valve
Series
VM100
Body Material
Aluminum
Product Type
Manual Air Control Valve
Valve Port Connection Type
NPT
Lubrication
Lubrication Not Required
Actuator Type
Button
Operating Pressure - Maximum
1 MPa
Number of Ports
2
Operating Temperature - Maximum
60 Degrees C
Operating Temperature - Minimum
-5 Degrees C
Standards
RoHS Compliant
Coefficient of Volume (Cv)
0.11
Body Style
Side-Ported
For Media
Air
Operating Pressure - Minimum
-100 kPa
Description
PORT MECHANICAL VALVE 2/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.