Zoro Homepage

2/3 PORT MECHANICAL VALVE

  • Mfr # VM151-N01-35BA

  • Zoro # G515191573


product price: $45.19
/ea

Key Features

Series
VM100
Number of Positions
Three-Position
Overall Height
78 1/2 mm
Overall Length
47 13/16 mm
Overall Width
44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM151-N01-35BA
Zoro #
G515191573
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
78 1/2 mm
Overall Length
47 13/16 mm
Overall Width
44 mm
Valve Port Connection Size
1/8 in

Details

Item
Mechanical Valve
Series
VM100
Number of Positions
Three-Position
Body Material
Aluminum
Product Type
Manual Air Control Valve
Operating Temperature - Minimum
-5 Degrees C
Actuator Color
Black
Valve Port Connection Type
NPT
Standards
RoHS Compliant
Lubrication
Lubrication Not Required
Number of Ports
5
Operating Pressure - Maximum
1 MPa
For Media
Air
Operating Temperature - Maximum
60 Degrees C
Body Style
Side-Ported
Operating Pressure - Minimum
-100 kPa
Actuator Type
Twist
Actuator Positions
3

Description

PORT MECHANICAL VALVE 2/3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.