2/3 Port Mechanical Valve
Mfr # VM220-N02-30BA
Zoro # G615197215
product price: $33.59
/eaKey Features
Series
VM200
Overall Height
103 5/8 mm
Overall Length
40 mm
Overall Width
25 mm
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VM220-N02-30BA
Zoro #
G615197215
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
103 5/8 mm
Overall Length
40 mm
Overall Width
25 mm
Valve Port Connection Size
1/4 in
Details
Item
Mechanical Valve
Series
VM200
Body Material
Aluminum
Valve Port Connection Type
NPT
Product Type
Manual Air Control Valve
Standards
RoHS Compliant
Operating Pressure - Maximum
1 MPa
Operating Pressure - Minimum
0 MPa
Actuator Type
Button
Actuator Color
Black
Number of Ports
2
Description
PORT MECHANICAL VALVE 2/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.