Zoro Homepage

2/3 PORT MECHANICAL VALVE

  • Mfr # VM250-N02-35BA

  • Zoro # G315197195


product price: $68.19
/ea

Key Features

Series
VM200
Number of Positions
Three-Position
Overall Height
110 mm
Overall Length
63 1/2 mm
Overall Width
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM250-N02-35BA
Zoro #
G315197195
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
110 mm
Overall Length
63 1/2 mm
Overall Width
40 mm
Valve Port Connection Size
1/4 in

Details

Item
Mechanical Valve
Series
VM200
Number of Positions
Three-Position
Body Material
Aluminum
Product Type
Manual Air Control Valve
Valve Port Connection Type
NPT
Standards
RoHS Compliant
Actuator Positions
3
Operating Pressure - Minimum
0 MPa
Actuator Color
Black
Actuator Type
Twist
Number of Ports
5
Operating Pressure - Maximum
1 MPa

Description

PORT MECHANICAL VALVE 2/3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.