Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Smc 24VDC Pneumatic Solenoid Valve, 10VQD1151V5MO 10-VQD1151V-5MO

24VDC Pneumatic Solenoid Valve, 10VQD1151V5MO (Discontinued)

  • Mfr # 10-VQD1151V-5MO
  • Zoro # G508238179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-VQD1151V-5MO
Zoro #
G508238179
UPC #
-
Country of Origin
Unknown

Dimensions

Height
37 mm
Length
17.5 mm
Width
55 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.