Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25mm Bore Guided Cylinder 100mm Stroke

  • Mfr # MGPM25-150Z

  • Zoro # G5002719


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Cylinder Type
Compact
Standards
RoHS Compliant
Cushion Type
None
Stroke Length
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGPM25-150Z
Zoro #
G5002719
UPC #
-
Country of Origin
China

Dimensions

Stroke Length
150 mm
Bore Diameter
25 mm
Overall Width
38 mm
Air Inlet Size
45665
Overall Height
93 mm

Details

Cylinder Action
Double Acting
Item
Guided Cylinder
Cylinder Type
Compact
Standards
RoHS Compliant
Cushion Type
None
Body Material Grade
A6063S-T5
Cylinder Stroke
150 mm
Body Material Finish
Hard Anodized
Port Location
Side Ported, Top Ported
Air Inlet Type
RC
Bearing Type
Slide Bearing
Maximum Operating Temperature
140 Degrees F
Air Inlet Gender
Female
Maximum Operating Pressure
145 psi

Description

Guided Cylinder,25mm Bore,100mm Stroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.