3 Port Mechanical Valve - Heavy Duty
Mfr # VM830-01-13
Zoro # G915191807
product price: $84.79
/ea
Free Shipping & Returns
Key Features
Series
VM800
Overall Length
40 mm
Overall Width
67 mm
Body Material
Aluminum
Lubrication
Lubrication Not Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VM830-01-13
Zoro #
G915191807
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
40 mm
Overall Width
67 mm
Valve Port Connection Size
1/8 in
Details
Item
Mechanical Valve
Series
VM800
Body Material
Aluminum
Lubrication
Lubrication Not Required
Operating Pressure - Minimum
-100 kPa
Operating Pressure - Maximum
1 MPa
Number of Ports
3
Valve Type
Spool
Actuator Type
Roller
Operating Temperature - Minimum
-5 Degrees C
For Media
Air
Coefficient of Volume (Cv)
0.33
Standards
RoHS Compliant
Product Type
Manual Air Control Valve
Operating Temperature - Maximum
60 Degrees C
Valve Port Connection Type
BSPT
Description
Port Mechanical Valve - Heavy Duty 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.