Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32mm Bore Air Cylinder 200mm Stroke

  • Mfr # MDBB32-200Z

  • Zoro # G5002061


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
Cushion Type
Air Cushion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDBB32-200Z
Zoro #
G5002061
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M10 x 1.25
Inlet Size
1/8 in
Extended Length
335 mm
Overall Width
49 mm
Overall Height
46 mm
Bore Diameter
32 mm
Retracted Length
135 mm
Stroke Length
200 mm
Rod Diameter
12 mm

Details

Cylinder Action
Double Acting
Item
Tie Rod Cylinder
Body Material
Aluminum
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
Cushion Type
Air Cushion
Piston Rod Material
Carbon Steel
Tie Rod Material
Carbon Steel
Standards
RoHS Compliant
Piston Material
Aluminum
Spring Extension Force
155.34 lb
Maximum Operating Pressure
145 MPa
Maximum Operating Temperature
158 Degrees F
Actuation Type
Air Extend, Air Retract
Air Inlet Type
Rc
Number of Rods
Single Rod
For Fluid Type
Air
Weight
0.44 kg
System of Measurement
Metric
Minimum Operating Pressure
7.25 MPa
Minimum Operating Temperature
14 Degrees F
Series
MB
Piston Rod Material Finish
Chrome Plated
Cylinder Repair
Non-Repairable
Inlet Gender
Female
Lead Wire Type
No Lead Wire
Rod Gender
Male
Rod Rotation
Rotating Rod
Mounting Orientation
Horizontal, Vertical

Description

Tie Rod Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 32 mm, Cushion Type Air Cushion, Stroke Length 200 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Tie Rod Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.