Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32mm Bore Compact Cylinder 75mm Stroke

  • Mfr # NCDQ2B32-75DMZ

  • Zoro # G5001766


product price: $67.39
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDQ2B32-75DMZ
Zoro #
G5001766
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
5/16"-24 UNF
Overall Width
49.5 mm
Overall Height
45 mm
Stroke Length
75 mm
Rod Diameter
16 mm
Extended Length
105 mm
Bore Diameter
32 mm
Retracted Length
30 mm
Inlet Size
1/8 in

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Cushion Type
None
Spring Extension Force
94.87 lb
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Inlet Gender
Female
System of Measurement
Metric
Actuation Type
Air Extend, Air Retract
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
158 Degrees F
Series
NCQ2
Weight
448 g
For Fluid Type
Air
Piston Material Finish
Chromate Coated
Number of Rods
Single Rod
Minimum Operating Pressure
7.3 psi
Maximum Operating Pressure
145 psi
Rod Rotation
Rotating Rod
Air Inlet Type
Rc
Lead Wire Type
No Lead Wire
Piston Rod Material Finish
Chrome Plated
Cylinder Repair
Non-Repairable
Mounting Orientation
Horizontal, Vertical
Rod Gender
Male

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 32 mm, Cushion Type None, Stroke Length 75 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.