Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Smc 32mm Bore Round Cylinder 100mm Stroke CDM2B32-100Z

32mm Bore Round Cylinder 100mm Stroke (Discontinued)

  • Mfr # CDM2B32-100Z
  • Zoro # G4999149
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDM2B32-100Z
Zoro #
G4999149
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
19.5 mm
Rod Thread Size
M10 x 1.25
Inlet Size
1/2 in
Stroke Length
100 mm
Bore Diameter
32 mm
Retracted Length
138 mm
Extended Length
226 mm
Rod Diameter
12 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Stainless Steel
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Cushion Type
Rubber Cushion
Maximum Operating Temperature
158 Degrees F
Piston Material Finish
Chromate Coated
Number of Rods
Single Rod
Minimum Operating Pressure
7.25 MPa
For Fluid Type
Air
Weight
0.27 kg
Series
CM2-Z
Minimum Operating Temperature
14 Degrees F
System of Measurement
Metric
Air Inlet Type
Rc
Maximum Operating Pressure
145 MPa
Rod Gender
Male
Mounting Orientation
Horizontal, Vertical
Rod Rotation
Rotating Rod
Actuation Type
Air Extend, Air Retract
Cylinder Repair
Non-Repairable
Inlet Gender
Female
Lead Wire Type
No Lead Wire
Body Material Grade
316
Piston Rod Material Finish
Chrome Plated

Description

Compact Cylinder, Body Material Stainless Steel, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Clevis, Trunnion, Bore Diameter 32 mm, Cushion Type Rubber Cushion, Stroke Length 100 mm, Inlet Size 1/2 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Mounting Location Foot, Front, Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.