3/8" x 15/32" Tube x R(PT) SS Male Adapter

  • Mfr # KQG2H12-03S

  • Zoro # G4612797


product price:  $41.72
/ea

Key Features

Max. Pressure
435 psi
Fitting Connection Type
Tube x R(PT)
Tube Size
12mm
Standards
RoHS
Application
Air, Non-Potable Water, Steam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQG2H12-03S
Zoro #
G4612797
UPC #
-
Country of Origin
Japan

Dimensions

Tube Size
12mm
Pipe Size
12mm x 3/8 in
Hex Head Size
19 mm
Overall Length
24 11/16 mm
Fitting Side B Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
12 mm
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
12 mm
Fitting Thread Size
3/8"

Details

Item
Push-Fit Adapter Fitting
Max. Pressure
435 psi
Fitting Connection Type
Tube x R(PT)
Standards
RoHS
Application
Air, Non-Potable Water, Steam
Temp. Range
23 Degrees to 302 Degrees F
Specific Pipe Fitting Shape
Connector
Fitting Shape
Straight
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Tube Fitting Material
316 Stainless Steel
Color
Silver
Pipe Fitting Connection Type
Tube x R(PT)
Material Grade
316
Maximum Operating Pressure
145 psi
Resistance Properties
Corrosion-Resistant
Maximum Operating Temperature
302 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Stainless Steel
Minimum Operating Temperature
41 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Release Type
Button
Fitting Side B Connection Type
MBSPT
System of Measurement
Imperial/Metric
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
302 Degrees F
Operating Pressure - Maximum
145 psi
For Media Type
Air, Non-Potable Water, Gases
Fitting Side 2 Connection Type
BSPT
Series
KQG2
Connector Type
Adapter
Operating Temperature - Minimum
41 Degrees F

Description

The SMC - KQG2H12-03S is a "Push On Hose Fitting" designed to securely connect hoses in various industrial settings. This device falls under the most granular item types and can be a part of your workflow for hose connections. Its precise design contributes to reduced leakage and increased durability in demanding environments.

Key Features:

  • The SMC - KQG2H12-03S is utilized in a variety of industrial applications, demonstrating its potential for adaptability and versatility.
  • The fitting feature is to allow quick and secure hose connections as a potential time-saver in workflows.
  • Designed aiming to minimize leakage as part of output quality and performance considerations.
  • It features a design intended for use in harsh and challenging conditions, with an emphasis on durability.
  • It stands out due to its most granular item type classification, implying its specialized utility in the sector.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.