Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40mm Bore Round Cylinder 200mm Stroke

  • Mfr # CDM2B40-200Z

  • Zoro # G4999115


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
21 mm
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDM2B40-200Z
Zoro #
G4999115
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
21 mm
Rod Thread Size
M14 x 1.5
Stroke Length
200 mm
Retracted Length
138 mm
Extended Length
226 mm
Bore Diameter
40 mm
Rod Diameter
14 mm
Inlet Size
1/4 in

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Stainless Steel
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Cushion Type
Rubber Cushion
Piston Material
Aluminum
Maximum Operating Temperature
158 Degrees F
Air Inlet Type
Rc
Minimum Operating Temperature
14 Degrees F
Piston Material Finish
Chromate Coated
Maximum Operating Pressure
145 MPa
For Fluid Type
Air
System of Measurement
Metric
Minimum Operating Pressure
7.25 MPa
Series
CM2-Z
Number of Rods
Single Rod
Weight
0.58 kg
Inlet Gender
Female
Rod Gender
Male
Mounting Orientation
Horizontal, Vertical
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
Cylinder Repair
Non-Repairable
Body Material Grade
316
Piston Rod Material Finish
Chrome Plated
Actuation Type
Air Extend, Air Retract

Description

Compact Cylinder, Body Material Stainless Steel, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Clevis, Trunnion, Bore Diameter 40 mm, Cushion Type Rubber Cushion, Stroke Length 200 mm, Inlet Size 1/4 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Mounting Location Foot, Front, Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.