Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40mm Bore Tie-Rod Cylinder 100mm Stroke

  • Mfr # CDA2B40-100Z

  • Zoro # G4998640


product price: $168.18
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
30 mm
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDA2B40-100Z
Zoro #
G4998640
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
30 mm
Rod Thread Size
M14 x 1.5
Bore Diameter
40 mm
Rod Diameter
16 mm
Overall Width
60 mm
Overall Height
60 mm
Inlet Size
1/4 in
Extended Length
246 mm
Retracted Length
146 mm
Stroke Length
100 mm

Details

Item
Tie Rod Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Cushion Type
Air Cushion
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Tie Rod Material
Carbon Steel
Maximum Operating Pressure
145 MPa
Number of Rods
Single Rod
Maximum Operating Temperature
140 Degrees F
Series
CA2
Weight
0.73 kg
System of Measurement
Metric
Minimum Operating Pressure
7.25 MPa
Minimum Operating Temperature
14 Degrees F
For Fluid Type
Air
Air Inlet Type
Rc
Piston Rod Material Finish
Chrome Plated
Cylinder Repair
Non-Repairable
Body Material Finish
Anodized
Actuation Type
Air Extend, Air Retract
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Rod Gender
Male
Inlet Gender
Female
Mounting Orientation
Horizontal, Vertical

Description

Tie Rod Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 40 mm, Cushion Type Air Cushion, Stroke Length 100 mm, Inlet Size 1/4 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.