40mm Bore Tie-Rod Cylinder 50mm Stroke
Mfr # CDA2B40-50Z
Zoro # G4998625
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
40mm
Max. Pressure
1 MPa
Tube Material
Aluminum Alloy
Cylinder Type
Single Rod
Magnetic Piston
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDA2B40-50Z
Zoro #
G4998625
UPC #
-
Country of Origin
China
Dimensions
Bore Dia.
40mm
Details
Max. Pressure
1 MPa
Tube Material
Aluminum Alloy
Cylinder Type
Single Rod
Magnetic Piston
Yes
Stroke
50mm
Mount
Basic
Single Acting/Double Acting
Double Acting
Description
Tie-Rod Cylinder,40mm Bore,50mm Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.