5 PORT MECHANICAL VALVE - METAL SEAL
Mfr # VZM450-N01-08
Zoro # G615197192
product price: $65.99
/eaKey Features
Series
VZM400
Overall Height
134 mm
Overall Length
30 mm
Overall Width
18 mm
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VZM450-N01-08
Zoro #
G615197192
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
134 mm
Overall Length
30 mm
Overall Width
18 mm
Valve Port Connection Size
1/8 in
Details
Item
Mechanical Valve
Series
VZM400
Body Material
Aluminum
Spool Material
Stainless Steel
For Media
Air, Inert Gas
Valve Type
Spool
Operating Pressure - Minimum
0.15 MPa
Return Action
Spring Return
Standards
RoHS Compliant
Lubrication
Lubrication Not Required
Coefficient of Volume (Cv)
0.55
Operating Temperature - Maximum
60 Degrees C
Product Type
Manual Air Control Valve
Number of Ports
5
Operating Pressure - Maximum
1 MPa
Valve Port Connection Type
NPT
Operating Temperature - Minimum
-5 Degrees C
Actuator Type
Toggle
Description
PORT (5) MECHANICAL VALVE - METAL SEAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.