Zoro Homepage

5 Port Mechanical Valve - Rubber Seal

  • Mfr # VZM550-N01-34B

  • Zoro # G615197208


product price: $57.79
/ea

Key Features

Series
VZM500
Number of Positions
Two-Position
Overall Height
133 mm
Overall Length
39 mm
Overall Width
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VZM550-N01-34B
Zoro #
G615197208
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
133 mm
Overall Length
39 mm
Overall Width
40 mm
Valve Port Connection Size
1/8 in

Details

Item
Mechanical Valve
Series
VZM500
Number of Positions
Two-Position
Body Material
Aluminum
Coefficient of Volume (Cv)
0.6
Standards
RoHS Compliant
Operating Pressure - Minimum
0.15 MPa
Operating Pressure - Maximum
0.7 MPa
Product Type
Manual Air Control Valve
Operating Temperature - Maximum
60 Degrees C
Return Action
Spring Return
Actuator Type
Twist
Valve Port Connection Type
NPT
Operating Temperature - Minimum
-5 Degrees C
Actuator Color
Black
Number of Ports
5
For Media
Air, Inert Gas
Lubrication
Lubrication Not Required
Actuator Positions
2

Description

PORT (5) MECHANICAL VALVE - RUBBER SEAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.