Zoro Homepage

50mm Bore Guided Cylinder 100mm Stroke

  • Mfr # MGCMB50TN-100

  • Zoro # G5000296


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
50mm
Max. Pressure
1 MPa
Body Material
Aluminum Alloy
Rod Dia.
20mm
Tube Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGCMB50TN-100
Zoro #
G5000296
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
50mm
Rod Dia.
20mm
Port Size
1/4" NPT

Details

Max. Pressure
1 MPa
Body Material
Aluminum Alloy
Tube Material
Aluminum Alloy
Cylinder Type
Compact External Guided Cylinder
Stroke
100mm
Mount
Basic
Single Acting/Double Acting
Double Acting

Description

Guide Cylinder,50mm Bore,100mm Stroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.