Zoro Homepage

5/32" x 5/16" Tube SS Straight Union

  • Mfr # KQG2H08-00

  • Zoro # G4599147


product price: $30.59
/ea

Key Features

Max. Pressure
435 psi
Fitting Connection Type
Tube x Tube
Tube Size
5/16 in
Standards
RoHS
Application
Air, Non-Potable Water, Steam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQG2H08-00
Zoro #
G4599147
UPC #
-
Country of Origin
Japan

Dimensions

Tube Size
5/16 in
Pipe Size
8mm x 8mm
Overall Length
33 3/16 mm
Fitting Side A Tube Outer Diameter
8 mm
Fitting Side B Tube Outer Diameter
8 mm
Fitting Side 2 Tube Outer Diameter
8 mm
Fitting Side 1 Tube Outer Diameter
8 mm

Details

Item
Push-Fit Union Fitting
Max. Pressure
435 psi
Fitting Connection Type
Tube x Tube
Standards
RoHS
Application
Air, Non-Potable Water, Steam
Temp. Range
23 Degrees to 302 Degrees F
Specific Pipe Fitting Shape
Union
Fitting Shape
Straight
Tube Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Tube x Tube
Color
Silver
Fitting Side B Connection Type
Push-to-Connect
Minimum Operating Temperature
41 Degrees F
Release Type
Button
Maximum Operating Temperature
302 Degrees F
Maximum Operating Pressure
145 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
System of Measurement
Metric
Fitting Material
Stainless Steel
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Material Grade
316
Resistance Properties
Corrosion-Resistant
Fitting Side A Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect
Operating Pressure - Maximum
145 psi
Operating Temperature - Minimum
41 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
302 Degrees F
For Media Type
Air, Non-Potable Water, Gases
Series
KQG2
Connector Type
Coupling

Description

Push-Fit Union Fitting, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Stainless Steel, Fitting Thread Size Not Applicable, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 145 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.