Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5mm Bore Mini Air Cylinder 5mm Stroke

  • Mfr # CJ1B4-5U4

  • Zoro # G4999745


product price: $16.39
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Brass
Cylinder Type
Tie Rod
Magnetic Piston
Non-Magnetic Piston
Piston Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ1B4-5U4
Zoro #
G4999745
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M2 x 0.4
Bore Diameter
4 mm
Overall Height
12.5 mm
Overall Width
8 mm
Stroke Length
5 mm
Retracted Length
51 mm
Body Diameter
5 mm
Rod Diameter
6 mm
Inlet Size
4 mm

Details

Item
Tie Rod Cylinder
Cylinder Action
Double Acting
Body Material
Brass
Cylinder Type
Tie Rod
Magnetic Piston
Non-Magnetic Piston
Piston Material
Stainless Steel
Piston Rod Material
Stainless Steel
Spring Extension Force
1.48 lb
Cushion Type
None
Actuation Type
Air Extend, Air Retract
Series
CJ1
For Fluid Type
Air
Maximum Operating Pressure
101.5 MPa
Maximum Operating Temperature
158 Degrees F
Minimum Operating Pressure
29 MPa
Minimum Operating Temperature
14 Degrees F
System of Measurement
Metric
Weight
12 g
Number of Rods
Single Rod
Body Material Finish
Nickel Plated
Cylinder Repair
Non-Repairable
Inlet Gender
Female
Rod Rotation
Rotating Rod
Rod Gender
Male
Lead Wire Type
No Lead Wire
Mounting Orientation
Horizontal, Vertical
Air Inlet Type
Tubing
Piston Rod Material Grade
304

Description

Tie Rod Cylinder, Body Material Brass, Cylinder Type Tie Rod, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 4 mm, Cushion Type None, Stroke Length 5 mm, Inlet Size 4 mm, Air Inlet Type Tubing, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Nickel Plated, Mounting Location Front, Body Material Grade Not Applicable, Overall Width 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.