Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

63mm Bore Air Cylinder 350mm Stroke

  • Mfr # MDBB63-350Z

  • Zoro # G5002037


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
Cushion Type
Air Cushion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDBB63-350Z
Zoro #
G5002037
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M18 x 1.5
Bore Diameter
63 mm
Overall Width
81 mm
Stroke Length
350 mm
Extended Length
506 mm
Rod Diameter
20 mm
Inlet Size
3/8 in
Retracted Length
156 mm
Overall Height
75 mm

Details

Cylinder Action
Double Acting
Item
Tie Rod Cylinder
Body Material
Aluminum
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
Cushion Type
Air Cushion
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Spring Extension Force
630.14 lb
Tie Rod Material
Carbon Steel
Piston Material
Aluminum
Air Inlet Type
Rc
Minimum Operating Pressure
7.25 MPa
Number of Rods
Single Rod
Maximum Operating Temperature
158 Degrees F
Series
MB
Minimum Operating Temperature
14 Degrees F
Weight
1.29 kg
For Fluid Type
Air
System of Measurement
Metric
Maximum Operating Pressure
145 MPa
Actuation Type
Air Extend, Air Retract
Inlet Gender
Female
Rod Rotation
Rotating Rod
Cylinder Repair
Non-Repairable
Piston Rod Material Finish
Chrome Plated
Rod Gender
Male
Lead Wire Type
No Lead Wire
Mounting Orientation
Horizontal, Vertical

Description

Tie Rod Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 63 mm, Cushion Type Air Cushion, Stroke Length 350 mm, Inlet Size 3/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Tie Rod Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.