Zoro Homepage

63mm Bore Guided Cylinder 300mm Stroke

  • Mfr # MGPM63-300Z

  • Zoro # G5002676


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Cylinder Type
Compact
Cushion Type
None
Standards
RoHS Compliant
Cylinder Stroke
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGPM63-300Z
Zoro #
G5002676
UPC #
-
Country of Origin
Japan

Dimensions

Stroke Length
300 mm
Bore Diameter
63 mm
Overall Height
162 mm
Air Inlet Size
45661
Overall Width
70 mm

Details

Cylinder Action
Double Acting
Item
Guided Cylinder
Cylinder Type
Compact
Cushion Type
None
Standards
RoHS Compliant
Cylinder Stroke
300 mm
Body Material Grade
A6063S-T5
Body Material Finish
Hard Anodized
Port Location
Side Ported, Top Ported
Bearing Type
Slide Bearing
Air Inlet Gender
Female
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
145 psi
Air Inlet Type
RC

Description

Guided Cylinder,63mm Bore,300mm Stroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.