Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6mm Bore Free Mount Cylinder 5mm Stroke

  • Mfr # CDU6-5D

  • Zoro # G5000445


product price: $25.89
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
Rubber Cushion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDU6-5D
Zoro #
G5000445
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M3 x 0.5
Stroke Length
5 mm
Extended Length
79 mm
Overall Height
13 mm
Retracted Length
46 mm
Bore Diameter
6 mm
Rod Diameter
3 mm
Inlet Size
1/8 in
Overall Width
22 mm

Details

Cylinder Action
Double Acting
Item
Compact Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
Rubber Cushion
Standards
RoHS Compliant
Spring Extension Force
2.54 lb
Piston Material
Aluminum
Piston Rod Material
Stainless Steel
Number of Rods
Single Rod
Actuation Type
Air Extend, Air Retract
Air Inlet Type
Rc
Series
CU
Minimum Operating Pressure
17.4 MPa
Weight
27 g
Maximum Operating Temperature
158 Degrees F
System of Measurement
Metric
For Fluid Type
Air
Maximum Operating Pressure
101.5 MPa
Piston Material Finish
Chromate Coated
Minimum Operating Temperature
14 Degrees F
Mounting Orientation
Horizontal, Vertical
Lead Wire Type
No Lead Wire
Rod Gender
Male
Cylinder Repair
Non-Repairable
Inlet Gender
Female
Rod Rotation
Rotating Rod
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Free, Bore Diameter 6 mm, Cushion Type Rubber Cushion, Stroke Length 5 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Mounting Location Front, Rear, Body Material Grade Not Applicable, Overall Width 22 mm, Overall Height 13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.