Zoro Homepage
This item is Discontinued.
Smc 7/8In 250PSI 1/2In Double Acting Pneumatic Cylinder NCMB088-0050C

7/8In 250PSI 1/2In Double Acting Pneumatic Cylinder (Discontinued)

  • Mfr # NCMB088-0050C
  • Zoro # G105658509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCMB088-0050C
Zoro #
G105658509
UPC #
-
Country of Origin
Unknown

Dimensions

Bore Dia.
7/16 in, 9/16 in, 3/4 in, 7/8 in, 1 1/16 in,1 1/4 in, 1 1/2 in, 2 in
Overall Length
100.08 mm
Height
23.62 mm

Details

Air Cylinder Mount
Nose, Rear, End, Rod, Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.