Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

80mm Bore Tie-Rod Cylinder 150mm Stroke

  • Mfr # CDA2B80-150Z

  • Zoro # G4998589


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
40 mm
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDA2B80-150Z
Zoro #
G4998589
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
40 mm
Rod Thread Size
M22 x 1.5
Inlet Size
1/2 in
Stroke Length
150 mm
Overall Width
102 mm
Overall Height
102 mm
Rod Diameter
25 mm
Extended Length
354 mm
Retracted Length
204 mm
Bore Diameter
80 mm

Details

Item
Tie Rod Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Cushion Type
Air Cushion
Piston Material
Aluminum
Standards
RoHS Compliant
Tie Rod Material
Carbon Steel
For Fluid Type
Air
Minimum Operating Pressure
7.25 MPa
Maximum Operating Temperature
140 Degrees F
Weight
2.73 kg
Number of Rods
Single Rod
Maximum Operating Pressure
145 MPa
Air Inlet Type
Rc
Series
CA2
System of Measurement
Metric
Minimum Operating Temperature
14 Degrees F
Cylinder Repair
Non-Repairable
Piston Rod Material Finish
Chrome Plated
Lead Wire Type
No Lead Wire
Inlet Gender
Female
Rod Rotation
Rotating Rod
Rod Gender
Male
Mounting Orientation
Horizontal, Vertical
Body Material Finish
Anodized
Actuation Type
Air Extend, Air Retract

Description

Tie Rod Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 80 mm, Cushion Type Air Cushion, Stroke Length 150 mm, Inlet Size 1/2 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.