This item is Discontinued.

Smc 8mm 0.7MPA 6mm Double Acting Pneumatic Cylinder CDUJB8-6DM

This item is Discontinued.

Smc

8mm 0.7MPA 6mm Double Acting Pneumatic Cylinder (Discontinued)

Mfr # CDUJB8-6DM
Zoro # G605752431
Country of Origin Unknown
Category Air Cylinders
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CDUJB8-6DM
Zoro #
G605752431
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
38.5 mm
Height
13 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.