Elbow, SS, Push-Fit 8 mm, Push-Fit 8 mm

  • Mfr # KQG2L08-00

  • Zoro # G4623911


product price:  $37.79
/ea

Key Features

Max. Pressure
435 psi
Application
Air, Non-Potable Water, Steam
Fitting Connection Type
Tube x Tube
Tube Size
5/16 in
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQG2L08-00
Zoro #
G4623911
UPC #
-
Country of Origin
Japan

Dimensions

Tube Size
5/16 in
Overall Length
29 3/32 mm
Fitting Side A Tube Outer Diameter
8 mm
Fitting Side B Tube Outer Diameter
8 mm
Fitting Side 2 Tube Outer Diameter
8 mm
Fitting Side 1 Tube Outer Diameter
8 mm

Details

Item
Push-Fit Elbow Fitting
Max. Pressure
435 psi
Application
Air, Non-Potable Water, Steam
Fitting Connection Type
Tube x Tube
Standards
RoHS
Temp. Range
23 Degrees to 302 Degrees F
Specific Pipe Fitting Shape
90 Degrees Elbow Union
Fitting Shape
90 Degrees Elbow
Tube Fitting Material
316 Stainless Steel
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Tube x Tube
Basic Pipe Fitting Shape
Elbow
Color
Silver
Release Type
Button
System of Measurement
Metric
Fitting Material
Stainless Steel
Material Grade
316
Maximum Operating Temperature
302 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Resistance Properties
Corrosion-Resistant
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
41 Degrees F
Maximum Operating Pressure
145 psi
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
302 Degrees F
Operating Temperature - Minimum
41 Degrees F
Operating Pressure - Maximum
145 psi
Fitting Side 2 Connection Type
Push-to-Connect
For Media Type
Air, Non-Potable Water, Gases
Connector Type
Coupling
Series
KQG2

Description

The SMC - KQG2L08-00 is a key member of the "Push On Hose Fittings" product range, made to allow connection and disconnection of hoses in various industrial applications. This fitting is especially versatile and can be easily integrated into an existing set-up. Produced by SMC, a globally recognized leader in pneumatic technology, this fitting is made with the intention to fit and function with your hoses.

Key Features:

  • Built with materials selected for use in industrial settings and applications.
  • The push-on mechanism is built to support hose connection and disconnection, saving time and effort.
  • Manufactured by SMC, known for delivering high-quality pneumatic technology products.
  • Versatile fitting, suitable for various hose sizes and types. This allows for a wide range of applications and enhances usability.
  • Aims to enable efficient fluid transfer due to its tight fit, which is engineered to reduce leakages.
  • Built with the intent to perform under the specified conditions, aiming to maintain constant flow rates and minimize losses.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.