Zoro Homepage
This item is Discontinued.
Smc 90 Reducing Elbow, 5/32" x 3/16", Tube KQ2L03-05A

90 Reducing Elbow, 5/32" x 3/16", Tube (Discontinued)

  • Mfr # KQ2L03-05A
  • Zoro # G2829933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2L03-05A
Zoro #
G2829933
UPC #
-
Country of Origin
Japan

Dimensions

Tube Size
5/32 in

Details

Item
Plug-In Reducing Elbow, 90 Degrees
Max. Pressure
145 psi
Fitting Connection Type
Tube x Plug-In
Temp. Range
23 Degrees to 140 Degrees F
Specific Pipe Fitting Shape
90 Degrees Reducing Elbow
Basic Pipe Fitting Shape
Elbow
Specific Fitting Shape
90 Degrees Reducing Elbow
Pipe Fitting Connection Type
Tube x Plug-In
Basic Pipe Fitting Material
Plastic and Metal
Tube Fitting Material
Brass, Polybutylene
Stem OD
3/16 in
Color
White/Gray

Description

Plug-In Reducing Elbow, 90 Degrees , Color White/Gray, Specific Fitting Shape 90 Degrees Reducing Elbow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.