Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACTUATOR, ROTARY, MINI/VANE

  • Mfr # CDRB1BW50-180SE

  • Zoro # G113368025


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Magnetic Piston
Magnetic Piston
Cushion Type
Rubber Cushion
Standards
RoHS Compliant
Keyway Type
Parallel Key
Air Inlet Center to Center Distance
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDRB1BW50-180SE
Zoro #
G113368025
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
67 mm
Overall Height
141.5 mm
Keyway Width
4 mm
Keyway Length
20 mm
Overall Width
78 mm
Inlet Size
1/8 in
Shaft Length
39.5 mm
Keyway Depth
4 mm
Bore Diameter
50 mm
Shaft Diameter
12 mm

Details

Item
Rotary Actuator
Magnetic Piston
Magnetic Piston
Cushion Type
Rubber Cushion
Standards
RoHS Compliant
Keyway Type
Parallel Key
Air Inlet Center to Center Distance
18 mm
Output Shaft Type
Keyed Shaft
Weight
0.79 kg
Rotation Angle
180 Degrees
Mount Style
Basic
Actuator Style
Single Vane
Maximum Output Torque
13 N-m
Housing Material
Aluminum Alloy
Air Inlet Type
RC
System of Measurement
Metric
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Air
Maximum Operating Pressure
145 psi
Housing Material Finish
Painted
Minimum Operating Pressure
21.76 psi
Minimum Operating Temperature
41 Degrees F
Port Location
Axial Ported

Description

Rotary Actuator, Actuator Style Single Vane, Maximum Output Torque 13 N-m, Rotation Angle 180 Degrees , Bore Diameter 50 mm, Maximum Operating Pressure 145 psi, Shaft Diameter 12 mm, Shaft Length 39.5 mm, Inlet Size 1/8 in, Air Inlet Type RC, Cushion Type Rubber Cushion, Magnetic Piston Magnetic Piston, Weight 0.79 kg, Maximum Operating Temperature 140 Degrees F, Minimum Operating Pressure 21.76 psi, Minimum Operating Temperature 41 Degrees F, Standards RoHS Compliant, For Fluid Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.