Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Actuator, Rotary, Rack and Pinion Type

  • Mfr # CRA1FWU50-90Z

  • Zoro # G013344754


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Overall Length
156 mm
Magnetic Piston
Non-Magnetic Piston
Piston Material
Aluminum
Cushion Type
None
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRA1FWU50-90Z
Zoro #
G013344754
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
156 mm
Overall Width
62 mm
Keyway Width
5 mm
Inlet Size
1/8 in
Shaft Diameter
15 mm
Shaft Length
33.5 mm
Bore Diameter
50 mm
Keyway Length
25 mm
Overall Height
98 mm
Keyway Depth
5 mm

Details

Item
Rotary Actuator
Magnetic Piston
Non-Magnetic Piston
Piston Material
Aluminum
Cushion Type
None
Standards
RoHS Compliant
Air Inlet Type
RC
Housing Material Finish
Anodized
For Fluid Type
Air
Maximum Operating Temperature
140 Degrees F
Includes
Parallel Key
Weight
1.4 kg
Minimum Operating Temperature
32 Degrees F
Rotation Angle
90 Degrees
Mount Style
Flange
Output Shaft Type
Keyed Shaft
System of Measurement
Metric
Housing Material
Aluminum Alloy
Keyway Type
Parallel Key
Air Inlet Center to Center Distance
139 mm
Minimum Operating Pressure
14.5 psi
Maximum Operating Pressure
145 psi
Maximum Output Torque
18.5 N-m
Actuator Style
Single Rack

Description

Actuator, Rotary,Rack and Pinion Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.