Zoro Homepage

ACTUATOR, ROTARY, VANE TYPE

  • Mfr # CRB2BS20-90DZ

  • Zoro # G013345089


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Magnetic Piston
Non-Magnetic Piston
Cushion Type
Rubber Cushion
Standards
RoHS Compliant
For Fluid Type
Air
Shaft Length
15.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRB2BS20-90DZ
Zoro #
G013345089
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Length
15.5 mm
Shaft Diameter
6 mm
Bore Diameter
20 mm
Keyway Width
4 mm
Overall Width
42 mm
Overall Height
50.5 mm
Keyway Length
20 mm
Keyway Depth
4 mm
Inlet Size
M5 x 0.8

Details

Item
Rotary Actuator
Magnetic Piston
Non-Magnetic Piston
Cushion Type
Rubber Cushion
Standards
RoHS Compliant
For Fluid Type
Air
Maximum Output Torque
1 N-m
Minimum Operating Temperature
41 Degrees F
Housing Material Finish
Painted
Maximum Operating Pressure
101.53 psi
System of Measurement
Metric
Minimum Operating Pressure
21.76 psi
Actuator Style
Double Vane
Maximum Operating Temperature
140 Degrees F
Mount Style
Basic
Output Shaft Type
Keyed Shaft
Keyway Type
Parallel Key
Rotation Angle
90 Degrees
Weight
0.12 kg
Air Inlet Type
Metric
Housing Material
Aluminum Alloy
Air Inlet Center to Center Distance
13 mm
Port Location
Side Ported

Description

Rotary Actuator, Actuator Style Double Vane, Maximum Output Torque 1 N-m, Rotation Angle 90 Degrees , Bore Diameter 20 mm, Maximum Operating Pressure 101.53 psi, Shaft Diameter 6 mm, Shaft Length 15.5 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric, Cushion Type Rubber Cushion, Magnetic Piston Non-Magnetic Piston, Weight 0.12 kg, Maximum Operating Temperature 140 Degrees F, Minimum Operating Pressure 21.76 psi, Minimum Operating Temperature 41 Degrees F, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.