Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACTUATOR, ROTARY, VANE TYPE

  • Mfr # CRB2BW15-90DZ

  • Zoro # G213345117


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
Cushion Type
Rubber Cushion
Housing Material Finish
Painted
Inlet Size
M3 x 0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRB2BW15-90DZ
Zoro #
G213345117
UPC #
-
Country of Origin
Japan

Dimensions

Inlet Size
M3 x 0.5
Overall Height
39.5 mm
Overall Width
34 mm
Keyway Depth
4 mm
Shaft Length
14 mm
Keyway Length
20 mm
Shaft Diameter
5 mm
Keyway Width
4 mm
Bore Diameter
15 mm

Details

Item
Rotary Actuator
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
Cushion Type
Rubber Cushion
Housing Material Finish
Painted
Housing Material
Aluminum Alloy
Air Inlet Type
Metric
For Fluid Type
Air
Maximum Operating Temperature
140 Degrees F
Mount Style
Basic
Keyway Type
Parallel Key
System of Measurement
Metric
Minimum Operating Pressure
21.76 psi
Output Shaft Type
Keyed Shaft
Actuator Style
Double Vane
Air Inlet Center to Center Distance
10 mm
Maximum Operating Pressure
101.53 psi
Maximum Output Torque
0.45 N-m
Rotation Angle
90 Degrees
Weight
0.06 kg
Minimum Operating Temperature
41 Degrees F
Port Location
Side Ported

Description

Rotary Actuator, Actuator Style Double Vane, Maximum Output Torque 0.45 N-m, Rotation Angle 90 Degrees , Bore Diameter 15 mm, Maximum Operating Pressure 101.53 psi, Shaft Diameter 5 mm, Shaft Length 14 mm, Inlet Size M3 x 0.5, Air Inlet Type Metric, Cushion Type Rubber Cushion, Magnetic Piston Non-Magnetic Piston, Weight 0.06 kg, Maximum Operating Temperature 140 Degrees F, Minimum Operating Pressure 21.76 psi, Minimum Operating Temperature 41 Degrees F, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.