Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACTUATOR, ROTARY, VANE TYPE

  • Mfr # CRB2BW30-90DZ

  • Zoro # G814533821


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Magnetic Piston
Non-Magnetic Piston
Housing Material
Aluminum Alloy
Standards
RoHS Compliant
Keyway Length
20 mm
Shaft Length
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRB2BW30-90DZ
Zoro #
G814533821
UPC #
-
Country of Origin
Japan

Dimensions

Keyway Length
20 mm
Shaft Length
17 mm
Overall Height
64 mm
Overall Width
50 mm
Keyway Depth
4 mm
Inlet Size
M5 x 0.8
Shaft Diameter
8 mm
Bore Diameter
30 mm
Keyway Width
4 mm

Details

Item
Rotary Actuator
Magnetic Piston
Non-Magnetic Piston
Housing Material
Aluminum Alloy
Standards
RoHS Compliant
Cushion Type
Rubber Cushion
Minimum Operating Temperature
41 Degrees F
Air Inlet Center to Center Distance
14 mm
Maximum Operating Temperature
140 Degrees F
Housing Material Finish
Painted
Maximum Output Torque
3.8 N-m
Air Inlet Type
Metric
Maximum Operating Pressure
145 psi
For Fluid Type
Air
Actuator Style
Double Vane
Mount Style
Basic
System of Measurement
Metric
Minimum Operating Pressure
21.76 psi
Output Shaft Type
Keyed Shaft
Rotation Angle
90 Degrees
Keyway Type
Parallel Key
Weight
0.22 kg
Port Location
Side Ported

Description

Rotary Actuator, Actuator Style Double Vane, Maximum Output Torque 3.8 N-m, Rotation Angle 90 Degrees , Bore Diameter 30 mm, Maximum Operating Pressure 145 psi, Shaft Diameter 8 mm, Shaft Length 17 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric, Cushion Type Rubber Cushion, Magnetic Piston Non-Magnetic Piston, Weight 0.22 kg, Maximum Operating Temperature 140 Degrees F, Minimum Operating Pressure 21.76 psi, Minimum Operating Temperature 41 Degrees F, Standards RoHS Compliant, For Fluid Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.