Zoro Homepage
This item is Discontinued.
Smc 12mm Tube Brass Female Adapter KQ2F12-03A

12mm Tube Brass Female Adapter (Discontinued)

  • Mfr # KQ2F12-03A
  • Zoro # G0397266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2F12-03A
Zoro #
G0397266
UPC #
-
Country of Origin
Singapore

Dimensions

Pipe Size - Pipe Fitting
3/8 in
Pipe Size (Fittings)
3/8"
Tube Size
15/32 in

Details

Max. Pressure
145 psi
Fitting Connection Type
Tube
Specific Fitting Shape
Adapter
Tube Fitting Material
Brass
Temp. Range
23 Degrees to 140 Degrees F
Basic Pipe Fitting Material
Metal
Item
Female Adapter
Basic Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Tube
Specific Pipe Fitting Shape
Adapter

Description

Female Adapter, Specific Fitting Shape Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.